Shop All Facility Signs
Accuform
Hygiene Sign, 7" Height, 10" Width, Plastic, Rectangle, English
Mfr # MRST902VP
Zoro # G1691349
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Wash Your Hands
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MRST902VP
- Zoro # G1691349
- UPC # 846642093990
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Hygiene Sign |
Header | No Header |
Legend | Please Wash Your Hands |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Double-Sided | No |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Legend Style | Text |
Sign Legend Color | Black, White |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black, White |
Description
Hygiene Sign, Sign Subject Matter Wash Hands, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Wash Your Hands, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket with Hood, Navy, 2XL (70317_590-2XL)
- SAFETYPOSTER.COM Safety Poster, Be In Control Of Your, ENG (P2990)
- ZORO SELECT Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (3LZ41)
- SALISBURY Rubber Insulating Glove Class 00 Epdm, PR (E0014BL/10)
- ACCUFORM Quality Control Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MQTL901VS)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Width: 8", PSP734 (PSP734)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG544RV)
- ACCUFORM ADA BRAILLE TACTILE RESTROOM SIGN PAD923BK (PAD923BK)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Thickness: 0.100", PSP437 (PSP437)
- ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327 (PSM327)
- NMC Designated Smoking Area Sign, M701P (M701P)
- Accuform Signs