Shop All Facility Signs
Accuform
Housekeeping Sign, 7"X10", Vinyl, MHSK926VS
Mfr # MHSK926VS
Zoro # G1691464
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Help Keep This Area Clean
- Height 7"
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHSK926VS
- Zoro # G1691464
- UPC # 846642039349
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Please Help Keep This Area Clean, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-11 (SPB-11)
- CONDOR Safety Glasses, Gray Anti-Fog (4VCD6)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-50-WD)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC-7/UGN)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", Sign Material: Vinyl, SBMRST813VS (SBMRST813VS)
- ACCUFORM First Aid Sign, 10X14", GRN and BK/WHT, MFSD924VP (MFSD924VP)
- ACCUFORM Housekeeping Sign, 7"X10", Plastic, MHSK926VP (MHSK926VP)
- ACCUFORM Quality Control Sign, 7X10", QC Re-Work, Width: 10", MQTL725VA (MQTL725VA)
- ACCUFORM SAFETY SIGN KEEP YOUR WORK AREA MHSK533VS (MHSK533VS)
- ACCUFORM Smoking Area Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (SBMSMK806VP)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Sterile Storage Sign, Landscape (OS-NS-D-1824-L-18465)
- Accuform Signs