Shop All Facility Signs
Accuform
Housekeeping Sign, 7"X10", Plastic, Thickness: 0.055", MHSK935VP
Mfr # MHSK935VP
Zoro # G1691455
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Help Keep This Room Clean
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHSK935VP
- Zoro # G1691455
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Housekeeping Sign |
Header | No Header |
Legend | Please Help Keep This Room Clean |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Color | Black, White |
Legend Style | Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Double-Sided | No |
Sign Legend Text Color | Black, White |
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Help Keep This Room Clean, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Exit Sign, Green Letter, LED (EDG 1 G EL SD)
- MOLDEX Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK (6435)
- BATES Boots, Mens, 10W, Lace, Black, PR (E022141)
- GEMTOR Choker, Anchor Tie Off, 3 ft. (AS-2-3)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR502VA (SBMFSR502VA)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Sign Material: Aluminum, MQTL713VA (MQTL713VA)
- ACCUFORM Quality Control Sign, 7X10", QC Re-Work, Width: 10", MQTL725VA (MQTL725VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 10"X14", Sign Material: Plastic, SBMHSK822MVP (SBMHSK822MVP)
- ACCUFORM 7X10", BL and BK/WHT, PLSTC, Legend: Non-potable Water Not for Drinking or Cooking Use, MCAW806VP (MCAW806VP)
- ACCUFORM SAFETY SIGN ASSEMBLY POINT 24 in X 24 in (FRR922RA)
- STRANCO Projecting Aisle Sign, Legend 1, HPS-2W1412-1 (HPS-2W1412-1)
- Accuform Signs