Shop All Facility Signs
Accuform
Housekeeping Sign, 7"X10", Plastic, MHSK926VP
Mfr # MHSK926VP
Zoro # G1691376
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Help Keep This Area Clean
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHSK926VP
- Zoro # G1691376
- UPC # 846642039356
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Help Keep This Area Clean, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-535B)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (GUG2-06-XXL)
- REEBOK Sublite Cushion Work 13W Black, PR (RB4036)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4 in. H, Keyholes (FB-037)
- ACCUFORM First Aid Sign, 17" Height, 7" Width, Plastic, Rectangle, English (MFSD996VP)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Sign Material: Aluminum, MQTL713VA (MQTL713VA)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XT (FRMFEX524XT)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", SBMRST813VP (SBMRST813VP)
- ACCUFORM Spanish-Bilingual Restroom Sign, SBMRST575VP (SBMRST575VP)
- ACCUFORM Safety Sign EMERGENCY ASSEMBLY POINT (FRR929RA)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, Fire Alarm Control Panel And Sprinkler Riser Room, Landscape (OS-DS-D-1218-L-2378)
- Accuform Facility Signs