Shop All Facility Signs
Accuform
Housekeeping Sign, 7"X10", Aluminum, MHSK928VA
Mfr # MHSK928VA
Zoro # G1691428
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Keep Your Work Area Clean
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHSK928VA
- Zoro # G1691428
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Housekeeping Sign |
Header | No Header |
Legend | Please Keep Your Work Area Clean |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.04 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees F to 250 Degrees F |
Sign Legend Color | Black, White |
OSHA Compliant | Yes |
Double-Sided | No |
Legend Style | Text |
Sign Legend Text Color | Black, White |
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Keep Your Work Area Clean, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 085)
- THE BRUSH MAN Perimeter Marking Flags - Yellow, 100’ Line, 10PK (PENNANT OSHA Y)
- PORTWEST Hi-Vis Cooling Vest, Med (CV02)
- AMISTAD OSHA Aed Vinyl Decal Sign (AM2073632)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Sign Material: Aluminum, MQTL713VA (MQTL713VA)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP605 (PSP605)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XT (FRMFEX524XT)
- ACCUFORM SAFETY SIGN ASSEMBLY POINT 24 in X 24 in (FRR922RA)
- ACCUFORM Spanish-Bilingual Notice Sign, 7" Height, 10" Width, Aluminum, Rectangle, English, Spanish (SBMCHL810MVA)
- ACCUFORM Spill Control Sign, 7"X10", Vinyl, MCHL563VS (MCHL563VS)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Crane Operating Overhead, Portrait (OS-DS-D-35-V-1108)
- Accuform Signs