Shop All Facility Signs
Accuform
Housekeeping Sign, 10"X7", Vinyl, MRSK500VS
Mfr # MRSK500VS
Zoro # G1710425
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Pitch In To Keep This Area Clean.
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MRSK500VS
- Zoro # G1710425
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7" |
Height | 10" |
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 7 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Pitch In To Keep This Area Clean., Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-001-110)
- BRADY Carded Numbers and Letters, 6, PK32 (3420-6)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119B-L)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W769)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Thickness: 0.040", MQTL705VA (MQTL705VA)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP605 (PSP605)
- ACCUFORM Door Knob Hanger Tag, 9 in Height, 4 in Width, English (TAD843)
- ACCUFORM First Aid Sign, 10"X7", Plastic, MRSD905VP (MRSD905VP)
- ACCUFORM Safety Sign SHIPPING LEFT ARROW 7 in (MVHR595VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 7" Height, 10" Width, Aluminum, Rectangle, English, Spanish (SBMCHL810MVA)
- NMC First Aid Kit Sign, M719RB (M719RB)
- Accuform Signs