Shop All Facility Signs
Accuform
Housekeeping Sign, 10"X14", Plastic, Printed Language: English, MHSK918VP
Mfr # MHSK918VP
Zoro # G1694736
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Help Keep This Area Clean
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHSK918VP
- Zoro # G1694736
- UPC # 846642039325
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Housekeeping Sign |
Header | No Header |
Legend | Please Help Keep This Area Clean |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Legend Style | Text |
Sign Legend Color | Black, White |
Double-Sided | No |
ANSI Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
OSHA Compliant | Yes |
Sign Legend Text Color | Black, White |
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Help Keep This Area Clean, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Cone Chain Connector Kit - Orange (50 ft. of 2" Chain) (97413-KIT)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (48UN16)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204133)
- ACCUFORM Quality Control Sign, 10X14", PLSTC, ENG, Legend Style: Text, MQTL901VP (MQTL901VP)
- ACCUFORM Safety Sign KEEP THIS AREA CLEAN MHSK528VS (MHSK528VS)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP601 (PSP601)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, ENG, Thickness: 0.004", MVHR846VS (MVHR846VS)
- ACCUFORM IMO Safety Sign, 6"X3", Plastic, Legend: 9, MLMR309GE (MLMR309GE)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP657 (SBPSP657)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- Accuform Signs