Shop All Facility Signs
Accuform
Housekeeping Sign, 10"X14", Plastic, Legend Style: Text, MHSK929VP
Mfr # MHSK929VP
Zoro # G1694307
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please If You Use It - Return It
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHSK929VP
- Zoro # G1694307
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Housekeeping Sign |
Header | No Header |
Legend | Please If You Use It - Return It |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Sign Legend Color | Black, White |
OSHA Compliant | Yes |
Legend Style | Text |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145, ANSI Z535 |
ANSI Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Text Color | Black, White |
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please If You Use It - Return It, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, Vest Style, XL (8142FDQCXL)
- FALLTECH Self-Retracting Lifeline, 60 ft L, 1Leg (721560LE)
- EAGLE MFG Biohazard Step On Waste Can, 14 Gallon Capacity, Polyethylene, Red, 18 in Width x 21 in Height (947BIO)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, Green, PR (G-EXTGODG-05-XL)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP657 (SBPSP657)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP651 (SBPSP651)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Height: 18", PSP439 (PSP439)
- ACCUFORM IMO Safety Sign, 6"X3", Plastic, Legend: 9, MLMR309GE (MLMR309GE)
- ACCUFORM Quality Control Sign, 10X14", ENG, Text, MQTL723VA (MQTL723VA)
- ACCUFORM Emergency Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English, Spanish (SBPSP393)
- SIGNMISSION Tamales Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Tamales19 (D-DC-8 Tamales19)
- Accuform Signs