Shop All Facility Signs
Accuform
Housekeeping Sign, 10"X14", Aluminum, Height: 10", MHSK918VA
Mfr # MHSK918VA
Zoro # G1694779
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Help Keep This Area Clean
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MHSK918VA
- Zoro # G1694779
- UPC # 846642039332
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Housekeeping Sign |
Header | No Header |
Legend | Please Help Keep This Area Clean |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Legend Style | Text |
Sign Legend Color | Black, White |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Double-Sided | No |
Sign Legend Text Color | Black, White |
Description
Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Help Keep This Area Clean, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREDATOR Cut/Impact Resistant Glove, A9, 4XL, PR (PD4900XXXXL)
- BOWMAN DISPENSERS Face Mask Dispenser, Locking (FM404-0111)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 070)
- MSA SAFETY Replacement Ratchet Suspension, Universal (10153382)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP633 (PSP633)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Header: Caution, PSP127 (PSP127)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, ENG, Thickness: 0.004", MVHR846VS (MVHR846VS)
- ACCUFORM FDC REFLECTIVE SIGN FDC WHITE ON RED (MEXG537VS)
- ACCUFORM SAFETY SIGN SORRY, WE ft RE CLOSED 10 in (MADM570VP)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP653 (SBPSP653)
- NMC In Use Engraved Office Occupancy Sign, EN301R (EN301R)
- Accuform Facility Signs