Shop All Right-To-Know and Hazardous Materials
Accuform
Hazardous Waste Label, White/Black, PK250
Mfr # MHZW30EVL
Zoro # G3804814
original price:
$47.19
8% off
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
- Write on Surface Yes
- Header Used Batteries
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MHZW30EVL
- Zoro # G3804814
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 6" |
Height | 6" |
Label Width | 6 in |
Label Height | 6 in |
Details
Standards | D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32) |
Write on Surface | Yes |
Header | Used Batteries |
Material | Polyester |
Item | DOT Handling Label |
Shape | Square |
Legend Style | Text |
Header Legend Color | White |
Background Color | White |
Header Background Color | Black |
Legend | Shipper_______Address_______City,State,Zip_______Contents_______ |
Language | English |
Self-Adhesive | Yes |
Legend Color | black |
Legend/Background Color | White/Black |
Color | White on Black |
Labels per Roll | 250 |
Message | Used Batteries |
Handling Label/Placard Type | Waste |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Used Batteries, Label Width 6 in, Label Height 6 in, Material Polyester, Labels per Roll 250, Background Color White, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Notice Safety Glasses Required, 7x10, Pressure Sensitive Vinyl (724224P)
- GSS SAFETY Non Ansi Enhanced Safety Vest, Blue (3123)
- MIGHTY LINE Ind Floor Tape, Roll, Yellow/Black, Vinyl (2RYBLKCTR)
- INCOM White Reflective Marking Tape (RST101)
- ACCUFORM RTK Center, SDS Storage Cabinet (ZRS388)
- ACCUFORM RTK Center, SDS Storage Cabinet Kit (ZRS384)
- ACCUFORM Accuform Label, Vinyl, 4 In. W, PK100 (MHZW28EVC)
- ACCUFORM Safety Data Sheets Center Kit, 20x15 In (ZRS409)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 25/PK (MHZWNJPSP)
- ACCUFORM Haz Waste Label, Container on Hold, 4x4 in, Paper, 100/PK (MHZW28PSC)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99111)
- Accuform Right-To-Know and Hazardous Materials