Shop All Identification Labels
Accuform
Hazardous Waste Label, Red/Yellow, PK100, MHZW20EVC
Mfr # MHZW20EVC
Zoro # G3884614
product price: $41.49
/pk 100, $0.41/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Hazardous Waste
- Material Vinyl
- Width 6"
- Height 6"
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW20EVC
- Zoro # G3884614
- UPC # 846642088590
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Width | 6 in |
Label Height | 6 in |
Details
Header | Hazardous Waste |
Material | Vinyl |
Language | English |
Shape | Square |
Color | Red on Yellow |
Header Background Color | Yellow |
Legend | Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information, Name_______ Address_______City_______State_______Zip_______EPA I.D. No._______State Manifest Tracking No._______Accumulation State Date_______EPA Waste ID_______ |
Background Color | Yellow |
Legend/Background Color | Red/Yellow |
Write on Surface | Yes |
Item | DOT Handling Label |
Legend Color | black |
Legend Style | Text |
Self-Adhesive | Yes |
Header Legend Color | Red |
DOT/UN Product Form | Label |
Labels per Roll | 100 |
Message | Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency; Generator Information:; Handle With Care |
Handling Label/Placard Type | Waste |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency; Generator Information:; Handle With Care, Label Width 6 in, Label Height 6 in, Material Vinyl, Labels per Roll 100, Background Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Winter Boots, Mens, 13, Lace, Nonmetal, PR (7157-0238-001)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (92733PUS)
- BRADY Label, 1 in W, Outdoor, Green (M7C-1000-595-GN)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Alloy Work Boot, Haystack Brown (50506)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK100 (MHZW14PSC)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN373)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- ACCUFORM Hard Hat Label, 1-9/16 In. H, 3 In. W, PK5 (LHTL675)
- ACCUFORM Accuform "Gasoline" Adhesive Tank and Pipe Label (XF1117)
- ACCUFORM Haz Waste Label, Universal Waste, 4x4 in, Poly, 250/RL (MHZW17EVL)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Unrippable Vinyl (DL81BUV)
- Accuform Identification Labels