Shop All Identification Labels
Accuform
Hazardous Waste Label, 6 In. W, PK100, MHZW41EVC
Mfr # MHZW41EVC
Zoro # G3809924
product price: $23.49
/pk 100, $0.23/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Recovered Materials
- Material Polyester
- Width 6"
- Height 6"
- Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW41EVC
- Zoro # G3809924
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Width | 6 in |
Label Height | 6 in |
Details
Header | Recovered Materials |
Material | Polyester |
Standards | D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32) |
Language | English |
Shape | Square |
Color | Black and Green on White |
Header Background Color | White |
Legend | Shipper_______Address_______City,State,Zip_______Contents_______ |
Background Color | White |
Legend/Background Color | Black, Green/White |
Write on Surface | Yes |
Header Legend Color | Black |
Item | DOT Handling Label |
Legend Style | Symbol and Text |
Self-Adhesive | Yes |
Legend Color | black |
Handling Label/Placard Type | Waste |
Labels per Roll | 100 |
Message | Recovered Materials |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Recovered Materials, Label Width 6 in, Label Height 6 in, Material Polyester, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 9, 15" H, Black, Plain, PR (21DK98)
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70353 (70353)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (00683)
- WERNER Drop Through 5K Anchor 12" Plate 6" Cabl (A710012-6)
- ACCUFORM GHS Label, Exclamation, 2x2,250 Roll (LZH617EV2)
- ACCUFORM Hazardous Waste Label, 3-7/8 In. H, PK250 (MHZW17PSL)
- ACCUFORM Off Road Use Only Adhesive Tank & Pipe Label (XF1141)
- ACCUFORM Gate Valve Lockout Label, 8 In. H, 8 In. W, KDD366BU (KDD366BU)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104WT (LHR104WT)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Poly, 250/RL (MHZW16EVL)
- NMC Magnetized Material Label, Pk25 (DL56AP)
- Accuform Identification Labels