Shop All Identification Labels
Accuform
Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC
Mfr # MHZW20SLC
Zoro # G4233135
original price:
$127.57
22% off
new price: $98.99
/pk 100, $0.99/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Hazardous Waste
- Material Self Laminating
- Width 6"
- Height 6"
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW20SLC
- Zoro # G4233135
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Height | 6 in |
Label Width | 6 in |
Details
Header | Hazardous Waste |
Material | Self Laminating |
Language | English |
Shape | Square |
Header Background Color | Yellow |
Legend | Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information:_______etc |
Background Color | Yellow |
Legend/Background Color | Black, Red/Yellow |
Write on Surface | Yes |
Item | DOT Handling Label |
Laminated | Yes |
Legend Color | black |
Legend Style | Text |
Header Legend Color | Red |
Message | Hazardous Waste Federal Law Prohibits Impropper Disposal. If Found, Contact the Nearest Police or Public Safety Authority, or the U.S. environmental Protection Agency; Handle With Care |
Handling Label/Placard Type | Waste |
Labels per Roll | 100 |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Hazardous Waste Federal Law Prohibits Impropper Disposal. If Found, Contact the Nearest Police or Public Safety Authority, or the U.S. environmental Protection Agency; Handle With Care, Label Width 6 in, Label Height 6 in, Material Self Laminating, Labels per Roll 100, Background Color Yellow, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Visor, 6-1/2inHx19-1/2inW (S38210)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH4X0025VP)
- 3M PAPR Nuisance Odor Pad, Assembly, PEL (35-0799-99X01)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 32/32 (U6251 0404 3232)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Paper, 250/RL (MHZW16PSL)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK100 (MHZW14PSC)
- ACCUFORM Label, Health, 2x2 In, Poly, 500 Roll (LZH619EV5)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36PSC (MHZW36PSC)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD903VSP (LFSD903VSP)
- NMC Gasoline 3 Dot Placard Sign, DL134P (DL134P)
- Accuform Safety Labels