Shop All Identification Labels
Accuform
Hazardous Waste Label, 6 In. H, PK250
Mfr # MHZW41EVL
Zoro # G3809933
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Recovered Materials
- Material Polyester
- Width 6"
- Height 6"
- Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MHZW41EVL
- Zoro # G3809933
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Width | 6 in |
Label Height | 6 in |
Details
Header | Recovered Materials |
Material | Polyester |
Standards | D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32) |
Language | English |
Shape | Square |
Color | Black and Green on White |
Header Background Color | White |
Legend | Shipper_______Address_______City,State,Zip_______Contents_______ |
Background Color | White |
Legend/Background Color | Black, Green/White |
Write on Surface | Yes |
Self-Adhesive | Yes |
Header Legend Color | Black |
Legend Style | Symbol and Text |
Legend Color | black |
Item | DOT Handling Label |
Labels per Roll | 250 |
DOT/UN Product Form | Label |
Message | Recovered Materials |
Handling Label/Placard Type | Waste |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Recovered Materials, Label Width 6 in, Label Height 6 in, Material Polyester, Labels per Roll 250, Background Color White, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Navy, L (4877DN RG L)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479D60 (479D60)
- OMNI-VIEW Outdoor Convex Mirror w/Z Bkt, 12 (ONV-90-26-PC)
- JAFLINE HD Attack Line Fire Hose, White, 400 psi (G52H175HDW50N)
- ACCUFORM Label, Corrosive, 2x2 In, Ctd Paper, 500Roll (LZH614PS5)
- ACCUFORM Hard Hat Label, 2-1/8 In. H, 4 In. W, PK5 (LHTL673)
- ACCUFORM Label, Health, 1x1 In, Poly, 250 Roll (LZH609EV2)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104RDOR (LHR104RDOR)
- ACCUFORM Label, Health, 1x1 In, Poly, 500 Roll (LZH609EV5)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104WT (LHR104WT)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Rigid Plastic (DL81BR)
- Accuform Identification Labels