Shop All Identification Labels
Accuform
Hazardous Waste Label, 4 In. H, PK100
Mfr # MHZW43PSC
Zoro # G3901642
product price: $8.49
/pk 100, $0.08/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Recovered Materials
- Material Paper
- Width 4"
- Height 4"
- Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW43PSC
- Zoro # G3901642
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Label Width | 4 in |
Label Height | 4 in |
Details
Header | Recovered Materials |
Material | Paper |
Standards | D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32) |
Language | English |
Shape | Square |
Color | Black and Green on White |
Header Background Color | White |
Legend | Shipper_______Address_______City,State,Zip_______Contents_______ |
Background Color | White |
Legend/Background Color | Black, Green/White |
Write on Surface | Yes |
Legend Style | Symbol and Text |
Header Legend Color | Black |
Self-Adhesive | Yes |
Item | DOT Handling Label |
Legend Color | black |
Labels per Roll | 100 |
Message | Recovered Materials |
DOT/UN Product Form | Label |
Handling Label/Placard Type | Waste |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Recovered Materials, Label Width 4 in, Label Height 4 in, Material Paper, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- MSA SAFETY Fall Protection Kit, Size: XL (10092192)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), High-Visibility Yellow, Mesh Spandex (118-09)
- ACCUFORM Label, Flame, 2x2 In, Poly, 250 Roll (LZH611EV2)
- ACCUFORM Gate Valve Lockout Label, 8 In. H, 8 In. W, KDD366BU (KDD366BU)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- ACCUFORM Hard Hat Label, 1-9/16 In. H, 3 In. W, PK5 (LHTL675)
- ACCUFORM Safety Label, Instruction, 3-1/2 In. H, PK5, LHSK801VSP (LHSK801VSP)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34EVL (MHZW34EVL)
- BRADY Hard Hat Label, 1-1/4 In. H, 5 In. W, PK50 (95229)
- Accuform Safety Labels