Shop All Tags
Accuform
Hazard Tag, 5-3/4 x 3-1/4, PK25
Mfr # TSS820PTP
Zoro # G8208383
product price: $40.19
/pk 25, $1.61/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5 3/4 in
- Width 3 1/4 in
- Legend Color White
- Legend Style Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Description
Hazard Tag, Subject Matter Status Alert, Tag Style Single Part, Shape Rectangular, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Spill Kit, Chem/Hazmat (L90765)
- ESTWING Leather Palm Work Glove with Elastic Sewn Extended Cuff, Large (EWLPSC0610)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 20 ft. L (117S0420CH)
- KLEENGUARD Safety Glasses, Blue Mirror Anti-Fog ; Anti-Scratch (20471)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR732)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR156)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4 In, Plstc, PK10 (TAK603)
- ACCUFORM Door Knob Hgr Tag, 9 x 4 In, Bk/Yel, PK10 (TAD841)
- ACCUFORM Door Knob Hgr Tag, 9 x 4 In, Bk/Yel, PK10 (TAD842)
- ACCUFORM Loop n Strap Danger Tag, 5.25 x3.25, PK25 (TAL308)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- Accuform Tags