Shop All Right-To-Know and Hazardous Materials
Accuform
Hazard Communication Center, 24 in. W
Mfr # ZRS709
Zoro # G2368007
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Mounting Type Wall
- Height 30 in
- Width 24 in
- Legend/Background Color Red, Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # ZRS709
- Zoro # G2368007
- UPC # 846642097684
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 30 in |
Width | 24 in |
Depth | 4 1/8 in |
Overall Height | 30 in |
Overall Width | 24 in |
Overall Depth | 4 1/8 in |
Description
Hazard Communication Center, Binder Holder Material Aluminum, Binder Material Not Applicable, Binder Ring Size Not Applicable, Clipboard Material Not Applicable, Document Storage Component Color Not Applicable, Hazard Communication Standard OSHA, Included Hardware Backboard, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 0, Overall Depth 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point) (48-73-1001X6)
- FUEL STICKERS Coolant Sticker, Antifreeze Sticker: Hvy-Dty Label, Ultra-Durable, 2''x1'', 20PK (Z-2X1COOL-20PK)
- 3M 12264 Privo Black FrameIO Lens Protective Eyewear (10078371620902)
- SHOWA 9500PF, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Fluorescent Green (9500PFM)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZWCAPSL)
- ACCUFORM Hazardous Waste Label, 6 In. H, PK25 (MHZW11PSP)
- ACCUFORM Hazardous Waste Label, White/Black, PK100 (MHZW30PSC)
- ACCUFORM Document Box, English, 13-1/2 in. H (ZRS367)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW47EVC)
- ACCUFORM RTK/WHMIS/SDS Centre Board, 20x15 In (ZRS350)
- BRADY Drum Label, 7/8 In. H, 2-7/8 In. W, PK250 (31257LS)
- Accuform Right-To-Know and Hazardous Materials