Shop All Right-To-Know and Hazardous Materials
Accuform
Hazard Comm. Center, English, 30in.H
Mfr # ZRS730
Zoro # G1880965
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- No. of Binders Included 1
- Legend/Background Color Red, Blue/White
- Mounting Type Wall
- Background Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # ZRS730
- Zoro # G1880965
- UPC # 846642096120
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 24 in |
Height | 30 in |
Depth | 4 1/8 in |
Overall Width | 30 in |
Binder Ring Size | 1 1/2 in |
Overall Depth | 4 1/8 in |
Overall Height | 24 in |
Description
Hazard Communication Center, Binder Holder Material Aluminum, Binder Material Plastic, Binder Ring Size 1 1/2 in, Clipboard Material Not Applicable, Document Storage Component Color White, Hazard Communication Standard OSHA, Included Hardware 1 1/2 in Binder, Backboard, Included Supplemental Materials (10) Training Booklets, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hi-Vis Rain Pants, XL, Orange (S37411)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-198)
- AZUSA SAFETY Hi-Vis ANSI Type R, Class 2 Short Sleeve T-Shirt w/ 2" Reflective Tape and Left Front Pocket, 4XL (STG2)
- CRITICAL COVER Critical Cover® Boot Covers, Anti-Skid Sole, Ankle Ties, M, White, PK200 (BT-T4W15-B)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW47EVC)
- ACCUFORM New Jersey Hazardous Waste Label, PK250 (MHZWNJEVL)
- ACCUFORM Nonhazardous Waste Label, 6 In. H, PK100 (MHZW11SLC)
- ACCUFORM RTK, SDS InfoCenter, Storage Cabinet Kit (ZRS389)
- ACCUFORM Drum Label, Drained Used Oil, 6x6 in, Paper, 25/PK (MHZW505PSP)
- ACCUFORM Hazardous Waste Label, 4 In. W, PK100 (MHZW32EVC)
- ACCUFORM SDS Storage Kit, 22-1/2 x 26-1/2 in. (SBZRS384)
- Accuform Right-To-Know and Hazardous Materials