Shop All Right-To-Know and Hazardous Materials
Accuform
Haz Waste Label, Used Batteries, 6x6 in, Poly, 100/PK
Mfr # MHZW30EVC
Zoro # G3804805
product price: $24.65
/pk 100, $0.25/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Write on Surface Yes
- Self-Adhesive Yes
- Header Legend Color White
- Header Used Batteries
- Header Background Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW30EVC
- Zoro # G3804805
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 6" |
Height | 6" |
Label Height | 6 in |
Label Width | 6 in |
Details
Write on Surface | Yes |
Self-Adhesive | Yes |
Header Legend Color | White |
Header | Used Batteries |
Header Background Color | Black |
Legend Color | black |
Standards | D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32) |
Legend | Shipper_______Address_______City,State,Zip_______Contents_______ |
Shape | Square |
Language | English |
Material | Polyester |
Legend/Background Color | White/Black |
Legend Style | Text |
Background Color | White |
Item | DOT Handling Label |
Color | White on Black |
Message | Used Batteries |
DOT/UN Product Form | Label |
Handling Label/Placard Type | Waste |
Labels per Roll | 100 |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Used Batteries, Label Width 6 in, Label Height 6 in, Material Polyester, Labels per Roll 100, Background Color White, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Disposable Lab Coat, L, White, PK30 (68-2000)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Yellow, Spandex (EXO-HSY-04-L)
- BRADY Numbers and Letters Labels, PK 10 (5100P-2)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8123BQCL)
- ACCUFORM New Jersey Hazardous Waste Label, PK25 (MHZWNJEVP)
- ACCUFORM RTK/WHMIS/SDS Centre Board, 20x15 In (ZRS350)
- ACCUFORM New Jersey Hazardous Waste Label, PK250 (MHZWNJPSL)
- ACCUFORM Chemical Sign, Hazardous Material ID, 14x10 in, Plastic (ZFD842VP)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZWCAPSL)
- ACCUFORM Right-To-Know Center, Bilingual, 20 in. H (SBZRS326)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW47EVC)
- Accuform Right-To-Know and Hazardous Materials