Shop All Identification Labels
Accuform
Haz Waste Label, Universal Waste, 4x4 in, Poly, 250/RL
Mfr # MHZW17EVL
Zoro # G4172402
original price:
$63.24
20% off
new price: $50.15
/pk 250, $0.20/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Universal Waste
- Material Polyester
- Width 4"
- Height 4"
- Standards D0T 49 CFR PART 172, 40 CFR PART 265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW17EVL
- Zoro # G4172402
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Depth | 4-1/2" |
Label Width | 4 in |
Label Height | 4 in |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Universal Waste Shipper Address City, State, Zip Contents Accumulation Start Date, Label Width 4 in, Label Height 4 in, Material Polyester, Labels per Roll 250, Background Color White, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoe, M, 8 1/2, Black, PR (200206 BKRD Size 8.5)
- WOLVERINE Work Boots, Composite, Blk, Mn, 11M, PR (W10304)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, L, 50 PK (5558PF-L)
- NMC Individual Character Stencil 8" Number Set, PMC8-D (PMC8-D)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN373)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104WT (LHR104WT)
- ACCUFORM Label, Corrosive, 2x2 In, Ctd Paper, 500Roll (LZH614PS5)
- ACCUFORM LABEL CLEAN INITIALS DATE 4 X 4 MSN302 (MSN302)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Paper, 250/RL (MHZW16PSL)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK25 (MHZW14PSP)
- NEVS CMA Hrly IV Tubing - Set 24 Hours Only 15/16"x3" Flr Pink w/Blk (NTUBE-4364PF)
- Accuform Safety Labels