Shop All Identification Labels
Accuform
Haz Waste Label, Non-Regulated Waste, 6x6 in, Paper, 250/RL
Mfr # MHZW14PSL
Zoro # G3809696
product price: $51.25
/pk 250, $0.21/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Non-Regulated Waste
- Material Paper
- Width 6"
- Height 6"
- Standards D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW14PSL
- Zoro # G3809696
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Height | 6 in |
Label Width | 6 in |
Details
Header | Non-Regulated Waste |
Material | Paper |
Standards | D.O.T. (49 CFR Part 172) and EPA (40 CFR Part 262.31 - 32) |
Language | English |
Shape | Square |
Color | White on Blue |
Header Background Color | Blue |
Legend | This Waste is Not Regulated By The U.S Environmental Protection Agency, Shipper________Address_______City, State, Zip_______Contents_______ |
Background Color | Blue, White |
Legend/Background Color | White/blue |
Write on Surface | Yes |
Self-Adhesive | Yes |
Header Legend Color | White |
Legend Color | Blue, White |
Item | DOT Handling Label |
Legend Style | Text |
Handling Label/Placard Type | Waste |
Message | Non-Regulated Waste, Optional Information, Shipper, Address, City, State, Zip, Contents |
Labels per Roll | 250 |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Non-Regulated Waste, Optional Information, Shipper, Address, City, State, Zip, Contents, Label Width 6 in, Label Height 6 in, Material Paper, Labels per Roll 250, Background Color Blue, White, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Hasp, Standard, Red, Steel, 5in. L (ALO802)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- JJ KELLER Number Label, 5, Black, PK50 (2980)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS, 9 In Dia (STI-8200-SS)
- ACCUFORM NFPA Label (LZN401EV)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Background Color: Blue (LHR104BU)
- ACCUFORM "Used Oil" Adhesive Tank & Pipe Label (X10144)
- ACCUFORM First Aid Label, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LFSD500VSP)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20EVC (MHZW20EVC)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- NMC Danger Authorized Personnel Only Label, Pk5 (D9AP)
- Accuform Safety Labels