Shop All Identification Labels
Accuform
Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 25/PK
Mfr # MHZW20SLP
Zoro # G4021193
original price:
$23.29
4% off
new price: $22.15
/pk 25, $0.89/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Hazardous Waste
- Material Self Laminating
- Width 6"
- Height 6"
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MHZW20SLP
- Zoro # G4021193
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Label Height | 6 in |
Label Width | 6 in |
Details
Header | Hazardous Waste |
Material | Self Laminating |
Language | English |
Shape | Square |
Header Background Color | Yellow |
Legend | Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency, Generator Information:_______etc |
Background Color | Yellow |
Legend/Background Color | Black, Red/Yellow |
Write on Surface | Yes |
Item | DOT Handling Label |
Laminated | Yes |
Header Legend Color | Red |
Legend Style | Text |
Legend Color | black |
Handling Label/Placard Type | Waste |
Message | Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency; Generator Information:; Handle With Care |
Labels per Roll | 25 |
DOT/UN Product Form | Label |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Waste, DOT/UN Product Form Label, Message Federal Laws Prohibit Improper Disposal If Found, Contact The Nearest Police or Public Safety Authority or The U.S. Environmental Protection Agency; Generator Information:; Handle With Care, Label Width 6 in, Label Height 6 in, Material Self Laminating, Labels per Roll 25, Background Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Notice-Do Not Smoke Eat Or Drink In This Area 10in x 14in OSHA (NS-Do Not Smoke Eat Or Drink In Ths Area)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (541-L)
- GEORGIA BOOT CC5 Insole, MEM (GB00111)
- WOLVERINE Size 11W Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LLKT003VSP (LLKT003VSP)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104WT (LHR104WT)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34PSL (MHZW34PSL)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36EVC (MHZW36EVC)
- ACCUFORM Label, Corrosive, 2x2 In, Ctd Paper, 500Roll (LZH614PS5)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- STRANCO Inspection Label, English, Quality, PK350, TC1-10943 (TC1-10943)
- Accuform Safety Labels