Shop All Hard Hat Accessories
Accuform
Hard Hat Sticker, For Use With Hard Hat 10 PK
Mfr # LHTL272
Zoro # G1631606
original price:
$8.59
10% off
new price: $7.69
/pk 10, $0.77/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Vinyl
- For Use With Hard Hat
- Legend Color White
- Legend Style Symbol and Text
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LHTL272
- Zoro # G1631606
- UPC # 841669142287
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Diameter | 2 1/4 in |
Details
Item | Hard Hat Sticker |
Material | Adhesive Vinyl |
For Use With | Hard Hat |
Legend Color | White |
Legend Style | Symbol and Text |
Metal Detectable | No |
Shape | Circle |
No. of Labels | 10 |
Background Color | White |
Header | No Header |
Self-Adhesive | Yes |
Write on Surface | No |
Subject Matter | Social Distancing |
Indoor/Outdoor Usage | Indoor/Outdoor |
Language | English |
Legend/Background Color | Red |
Legend | Keep Your Distance Maintain 6 FT |
Retroreflective Grade | Non-Reflective |
Preprinted Text | Keep Your Distance Maintain 6 Ft |
Preprinted Images | Person with Hardhat on with Arrows Pointing Away from Top, Bottom, Right, and Left |
Preprinted Text Color | Red |
Visibility | Standard |
Description
Hard Hat Sticker, Diameter 2 1/4 in, Height Not Applicable, Material Adhesive Vinyl, Number of Labels 10, Preprinted Images Person with Hardhat on with Arrows Pointing Away from Top, Bottom, Right, and Left, Preprinted Text Keep Your Distance Maintain 6 Ft, Preprinted Text Color Red, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Social Distancing, Visibility Standard, Width Not Applicable, Background Color White, Language English, Write on Surface No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-2250-569-YL (B30C-2250-569-YL)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 7.5, M, PR (P89940)
- PICKARDT Steel Hand Stamp with Vespa Logo, 1/8" (PIC-VES-3mm)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19856)
- SKULLERZ BY ERGODYNE Black Safety Helmet Replacement Suspension (8988)
- KLEIN TOOLS Klein Tools Hard Hat Replacement Sweatband (KHHSWTBND)
- PYRAMEX Aluminum Full Brim Hard Hat Adapter (HHAAW)
- MSA SAFETY Chin Strap, For Use With Trivent Hard Hats Black (10194765)
- 3M Faceshield Mounting Bracket, For Use With Hard Hats and Faceshields Blue (82502-00000)
- FIBRE-METAL BY HONEYWELL Standard Headgear Replacement Suspension (3C)
- RADIANS Hard Hat Suspension Ratchet 6 point (HHSR6)
- Accuform Hard Hat Accessories