Shop All Hard Hat Accessories
Accuform
Hard Hat Sticker, For Use With Hard Hat 10 PK
Mfr # LHTL270
Zoro # G1631825
product price: $9.89
/pk 10, $0.99/ea
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Vinyl
- For Use With Hard Hat
- Language English
- Self-Adhesive Yes
- Subject Matter Social Distancing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LHTL270
- Zoro # G1631825
- UPC # 841669142263
- Country of Origin United States
- Category Hard Hat Accessories
Dimensions
Diameter | 2 1/4 in |
Details
Item | Hard Hat Sticker |
Material | Adhesive Vinyl |
For Use With | Hard Hat |
Language | English |
Self-Adhesive | Yes |
Subject Matter | Social Distancing |
Shape | Circle |
No. of Labels | 10 |
Legend Color | Black |
Indoor/Outdoor Usage | Indoor/Outdoor |
Legend | Social Distance Maintain 6 FT |
Write on Surface | No |
Legend Style | Symbol and Text |
Header | No Header |
Metal Detectable | No |
Background Color | Brown |
Legend/Background Color | Brown |
Retroreflective Grade | Non-Reflective |
Preprinted Text Color | Brown |
Visibility | Standard |
Preprinted Text | Social Distance Maintain 6 Ft |
Preprinted Images | Head with Hardhat on with Arrows Pointing Away from It from All Angles |
Description
Hard Hat Sticker, Diameter 2 1/4 in, Height Not Applicable, Material Adhesive Vinyl, Number of Labels 10, Preprinted Images Head with Hardhat on with Arrows Pointing Away from It from All Angles, Preprinted Text Social Distance Maintain 6 Ft, Preprinted Text Color Brown, Retroreflective Grade Non-Reflective, Self-Adhesive Yes, Shape Circle, Subject Matter Social Distancing, Visibility Standard, Width Not Applicable, Background Color Brown, Language English, Write on Surface No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Boots, Size 13, 16" Height, Black, Plain, PR (CHH-000A/13)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-220)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Spandex, Neoprene (EXO-MPLC-03-M)
- SICURIX Fargo 45100 Color Ribbon - YMCKO - 250 prints (45100)
- ACCUFORM Hard Hat Sticker, For Use With Hard Hat 10 PK (LHTL272)
- MSA SAFETY Chin Strap, For Use With MSA Hard Hats Gray, 10 PK (10171107)
- JACKSON SAFETY Industrial Climbing Hat Hat Replacement Parts and Accessories (20937)
- KASK Adapter, for Zenith Visors Attachment, PR (WAC00009)
- SALISBURY Replacement Clip For Universal Slots, PR (AS12CLIP)
- BULLARD HARDHAT REPLACEMENT 4 POINT PINLOCK (RS4PP)
- 3M PELTOR 3M™ Peltor™ Worktunes™ Pro Cap-Mounted Am/Fm Radio Headset, (78371670887)
- Accuform Hard Hat Accessories