Shop All Equipment & Container Labels
Accuform
Hard Hat Label, Red, Black/White, LHTL609
Mfr # LHTL609
Zoro # G2582861
product price: $4.29
/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Safety & Personal Protection Awareness
- Language English
- Legend Emergency Medical Technician
- Material Vinyl
- Legend/Background Color Black/White, Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LHTL609
- Zoro # G2582861
- UPC # 846642089368
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Diameter | 2 1/4 in |
Details
Subject Matter | Safety & Personal Protection Awareness |
Item | Hard Hat Label |
Language | English |
Legend | Emergency Medical Technician |
Material | Vinyl |
Legend/Background Color | Black/White, Red |
Metal Detectable | No |
Legend Color | black |
Header | No Header |
Legend Style | Symbol and Text |
Background Color | Red, White |
Self-Adhesive | Yes |
Shape | Circle |
Preprinted Text | Emergency Medical Technician |
Visibility | Reflective |
Retroreflective Grade | Engineer-Grade |
Preprinted Text Color | Black/White, Red |
Preprinted Images | Star Of Life |
Number of Labels | 1 |
Description
Hard Hat Label, Diameter 2 1/4 in, Height Not Applicable, Material Vinyl, Number of Labels 1, Preprinted Images Star Of Life, Preprinted Text Emergency Medical Technician, Preprinted Text Color Black/White, Red, Retroreflective Grade Engineer-Grade, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Reflective, Width Not Applicable, Background Color Red, White, Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TONY LAMA BOOT CO 12 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 120 D)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- LYLE Video Notice, Reflective, Aluminum, 10"x7" (LCU5-0055-RA_10X7)
- DRAEGER Detector TUBE METHANE, PK5 (CH20001)
- ACCUFORM Label, 7x10, Warning Arc Flash and, LELC321 (LELC321)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN375)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC309 (LELC309)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Servicing, PK5 (LECN376)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Equipment, PK5 (LECN362)
- ACCUFORM Cylinder Label, 5-1/4x2 In, Petroleum (MCSLPER)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65502 (65502)
- Accuform Equipment & Container Labels