Shop All Identification Labels
Accuform
Hard Hat Label, Red, Black/White, LHTL603
Mfr # LHTL603
Zoro # G4839904
product price: $5.69
/ea
Sold in multiples of 3 for $17.07
$17.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Subject Matter Safety & Personal Protection Awareness
- Language English
- Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LHTL603
- Zoro # G4839904
- UPC # 846642089436
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 1/4 in |
Details
Header | No Header |
Material | Vinyl |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Shape | Circle |
Color | Black |
Mounting Style | Adhesive |
Legend | EMT Firefighter |
Background Color | Red, White |
Legend/Background Color | Black/White, Red |
Write on Surface | No |
Legend Color | black |
Legend Style | Symbol and Text |
Item | Hard Hat Label |
Metal Detectable | No |
Self-Adhesive | Yes |
Retroreflective Grade | Engineer-Grade |
Preprinted Images | Star Of Life |
Visibility | Reflective |
Preprinted Text Color | Black/White, Red |
Preprinted Text | EMT Firefighter |
Number of Labels | 1 |
Description
Hard Hat Label, Diameter 2 1/4 in, Height Not Applicable, Material Vinyl, Number of Labels 1, Preprinted Images Star Of Life, Preprinted Text EMT Firefighter, Preprinted Text Color Black/White, Red, Retroreflective Grade Engineer-Grade, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Reflective, Width Not Applicable, Background Color Red, White, Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Sewn W Kevlar Large, PK12 (16010L)
- NEVS Label, Saline Flush 5/16" x 1-1/4" Green w/Black (SANTW-0120)
- TALON TRAX Overboot, Men, 8, Adj Strap, Yllw, Rubber, PR (4T269)
- RADIANS Safety Goggles, Clear AF Anti-Fog Lens, Element Series (91351 AF)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- ACCUFORM GHS Label, Environment, 2x2,250 Roll (LZH618EV2)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34EVL (MHZW34EVL)
- ACCUFORM Label, Exploding Bomb, 1x1In, 500 Roll (LZH603PS5)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20PSC (MHZW20PSC)
- ACCUFORM 1" x 1" Paper Label, Pk250 (LZH609PS2)
- NMC Danger Starts Automatically Label, Pk5 (D465AP)
- Accuform Safety Labels