Shop All Identification Labels
Accuform
Hard Hat Label, Red, Black/White, LHTL600
Mfr # LHTL600
Zoro # G4839816
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Subject Matter Safety & Personal Protection Awareness
- Language English
- Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LHTL600
- Zoro # G4839816
- UPC # 846642089320
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 1/4 in |
Details
Header | No Header |
Material | Vinyl |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Shape | Circle |
Color | Red, Black |
Mounting Style | Adhesive |
Legend | Fire Rescue |
Background Color | Red, White |
Legend/Background Color | Black/White, Red |
Write on Surface | No |
Metal Detectable | No |
Item | Hard Hat Label |
Self-Adhesive | Yes |
Legend Style | Symbol and Text |
Legend Color | black |
Retroreflective Grade | Engineer-Grade |
Preprinted Images | Ax, Bugle Horn, Fire Helmet, Fire Hydrant, Ladder, Pike Poke |
Preprinted Text Color | Black/White, Red |
Visibility | Reflective |
Preprinted Text | Fire Rescue |
Number of Labels | 1 |
Description
Hard Hat Label, Diameter 2 1/4 in, Height Not Applicable, Material Vinyl, Number of Labels 1, Preprinted Images Ax, Bugle Horn, Fire Helmet, Fire Hydrant, Ladder, Pike Poke, Preprinted Text Fire Rescue, Preprinted Text Color Black/White, Red, Retroreflective Grade Engineer-Grade, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Reflective, Width Not Applicable, Background Color Red, White, Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (A020AA01)
- SELLSTROM Gravit-Eye Portable Eyewash Station Replacement Parts (S90336)
- CHECKERS Warning Whip, HD, 10 Ft, Includes X Flag (FS10X-O)
- ANSELL 13" Chemical Resistant Gloves, Neoprene, 11, 1 PR (29-865)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104RDOR (LHR104RDOR)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- ACCUFORM Haz Waste Label, Universal Waste, 4x4 in, Poly, 250/RL (MHZW17EVL)
- ACCUFORM LBL, ATT OBSERVE PRECAUTIONS, 2X2, 500/RL (MPC326)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Rotating, PK5 (LECN372)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW20PSP (MHZW20PSP)
- ACCUFORM Label, Flaming Circle, 2x2In, Poly, 250 Roll (LZH612EV2)
- Accuform Identification Labels