Shop All Identification Labels
Accuform
Hard Hat Label, Blue, Black/White
Mfr # LHTL608
Zoro # G4839861
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Subject Matter Safety & Personal Protection Awareness
- Language English
- Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LHTL608
- Zoro # G4839861
- UPC # 846642018368
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 1/4 in |
Details
Header | No Header |
Item | Hard Hat Label |
Material | Vinyl |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Shape | Circle |
Legend | Emergency Medical Technician |
Background Color | Blue, White |
Legend/Background Color | Black/White, Blue |
Legend Color | black |
Metal Detectable | No |
Legend Style | Symbol and Text |
Self-Adhesive | Yes |
Retroreflective Grade | Engineer-Grade |
Preprinted Text | Emergency Medical Technician |
Visibility | Reflective |
Number of Labels | 1 |
Preprinted Images | Star Of Life |
Preprinted Text Color | Black/White, Blue |
Description
Hard Hat Label, Diameter 2 1/4 in, Height Not Applicable, Material Vinyl, Number of Labels 1, Preprinted Images Star Of Life, Preprinted Text Emergency Medical Technician, Preprinted Text Color Black/White, Blue, Retroreflective Grade Engineer-Grade, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Reflective, Width Not Applicable, Background Color Blue, White, Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Blue (A1106BLU)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TP-A)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Shin-Instep Guards, Web Straps, Aluminum Alloy, 12inL x 5inW, 1 Pair (323)
- KEYSTONE SAFETY Bouffant Cap, 21in, Green, PP, PK100 (110NWI-10-21 GREEN)
- ACCUFORM Safety Label, 5 In. W, 3-1/2 In. H, PK5 (LRST801VSP)
- ACCUFORM CAUTION SAFETY LABEL AUTOMATIC DOOR 6 in LABR615VSP (LABR615VSP)
- ACCUFORM 4X4 HAZ WSTE UNIV WSTE POLY PK100 (MHZW17EVC)
- ACCUFORM Label, Flame, 1x1 In, Ctd Paper, 250 Roll (LZH601PS2)
- ACCUFORM Label, Corrosive, 2x2 In, Ctd Paper, 500Roll (LZH614PS5)
- ACCUFORM Label, CEMA, 2-1/2x5, Caution Low, PK5 (LECN681)
- BRADY 0.394" Dia. Green/White China RoHS Labels (RCHE-10-423-5)
- Accuform Identification Labels