Shop All Identification Labels
Accuform
Hard Hat Label, 2-1/4 In. W, 2-1/4 In. H
Mfr # LHTL602
Zoro # G4839974
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Subject Matter Safety & Personal Protection Awareness
- Language English
- Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LHTL602
- Zoro # G4839974
- UPC # 846642089351
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 1/4 in |
Details
Header | No Header |
Material | Vinyl |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Shape | Circle |
Color | Red, Black |
Mounting Style | Adhesive |
Legend | Member Fire Brigade |
Background Color | Silver |
Legend/Background Color | Black, Red/White |
Write on Surface | No |
Item | Hard Hat Label |
Self-Adhesive | Yes |
Legend Style | Symbol and Text |
Legend Color | black |
Retroreflective Grade | Engineer-Grade |
Preprinted Text | Member Fire Brigade |
Preprinted Text Color | Black, Red/White |
Number of Labels | 1 |
Visibility | Reflective |
Preprinted Images | Black Triangle with Cross Within It and a Red Exclamation Point Within the Cross |
Description
Hard Hat Label, Diameter 2 1/4 in, Height Not Applicable, Material Vinyl, Number of Labels 1, Preprinted Images Black Triangle with Cross Within It and a Red Exclamation Point Within the Cross, Preprinted Text Member Fire Brigade, Preprinted Text Color Black, Red/White, Retroreflective Grade Engineer-Grade, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Reflective, Width Not Applicable, Background Color Silver, Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-XL)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 11, Black (31261.11)
- SIGNMISSION OSHA Danger, Acetylene No Smoking No Open Flames, 14in X 10in Rigid Plastic, OS-DS-P-1014-L-1016 (OS-DS-P-1014-L-1016)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (713SNF)
- ACCUFORM Haz Waste Label, Non-Regulated Waste, 6x6 in, Paper, 250/RL (MHZW14PSL)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- ACCUFORM GHS Symbol Label, Corrosive, 1x1,250 Roll (LZH604EV2)
- ACCUFORM Label, Flaming Circle, 2x2In, Poly, 250 Roll (LZH612EV2)
- ACCUFORM Safety Label, Instruction, 3-1/2 In. H, PK5, LHSK801VSP (LHSK801VSP)
- ACCUFORM Danger Label, Electrical Panel, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LELC002VSP)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PS VINYL (DL97BP)
- Accuform Identification Labels