Shop All Identification Labels
Accuform
Hard Hat Label, 2-1/4 In. H, 2-1/4 In. W
Mfr # LHTL601
Zoro # G4839886
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Subject Matter Safety & Personal Protection Awareness
- Language English
- Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # LHTL601
- Zoro # G4839886
- UPC # 846642089382
- Country of Origin United States
- Category Identification Labels
Dimensions
Diameter | 2 1/4 in |
Details
Header | No Header |
Material | Vinyl |
Subject Matter | Safety & Personal Protection Awareness |
Language | English |
Shape | Circle |
Color | White |
Mounting Style | Adhesive |
Legend | Pictogram Only |
Background Color | Red, White |
Legend/Background Color | Red/White |
Write on Surface | No |
Legend Style | Symbol |
Item | Hard Hat Label |
Metal Detectable | No |
Self-Adhesive | Yes |
Retroreflective Grade | Engineer-Grade |
Preprinted Images | Ax, Bugle Horn, Fire Helmet, Fire Hydrant, Ladder, Pike Poke |
Number of Labels | 1 |
Preprinted Text | No Text |
Preprinted Text Color | Red/White |
Visibility | Reflective |
Description
Hard Hat Label, Diameter 2 1/4 in, Height Not Applicable, Material Vinyl, Number of Labels 1, Preprinted Images Ax, Bugle Horn, Fire Helmet, Fire Hydrant, Ladder, Pike Poke, Preprinted Text No Text, Preprinted Text Color Red/White, Retroreflective Grade Engineer-Grade, Self-Adhesive Yes, Shape Circle, Subject Matter Safety & Personal Protection Awareness, Visibility Reflective, Width Not Applicable, Background Color Red, White, Language English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM Ext Sgn, Thrmplst, Wht, 13in, 2W (FHEX21WREM)
- MUTUAL INDUSTRIES Polyethylene Underground Water Line Dete, 2 Inch Height, 9 in Width, Poly (17774-25-2000)
- ACCUFORM Haz Waste Label, Universal Waste, 6x6 in, Poly, 250/RL (MHZW16EVL)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, S, 12PK (BO500B-S)
- ACCUFORM Label, Exploding Bomb, 1x1In, 500 Roll (LZH603PS5)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LELC053VSP (LELC053VSP)
- ACCUFORM COLOR CODED MARKERS 1 in x 4 in COLOR MRB413MGSL (MRB413MGSL)
- ACCUFORM Inspection Label (LFSD516XVE)
- ACCUFORM Hard Hat Label, 2-1/8 In. H, 4 In. W, PK5 (LHTL673)
- ACCUFORM Label, Corrosive, 2x2 In, Ctd Paper, 500Roll (LZH614PS5)
- FUEL STICKERS Diesel Only Sticker, Fuel Can & Outdoor Power Equipment, Hvy-Dty, Yellow/Black, 2''x1'', 40PK (Z-2X1DY-40PK)
- Accuform Identification Labels