Shop All Sign Slider Inserts
Accuform
Glove Board White Magnets, 1"X8", PK5
Mfr # PPL418WT
Zoro # G1702129
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Height 1 in
- Width 8 in
- Sign Mounting Style Magnetic
- Retroreflective Grade Not Retroreflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # PPL418WT
- Zoro # G1702129
- UPC # 846642066055
- Country of Origin United States
- Category Sign Slider Inserts
Dimensions
Height | 1 in |
Width | 8 in |
Details
Item | Glove Board-Add'l Blank White Magnetic Strips |
Legend | No Legend |
Sign Mounting Style | Magnetic |
Retroreflective Grade | Not Retroreflective |
Double-Sided | No |
Thickness | 0.034 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
UV Resistant | Yes |
Glow-in-the-Dark | No |
Operating Temp. Range | 0 Degrees to 160 Degrees F |
Header | No Header |
Sign Shape | Rectangle |
Legend Style | Blank |
Sign Material | Vinyl |
Sign Background Color | White |
Description
Glove Board-Add'l Blank White Magnetic Strips, Sign Subject Matter Personal Protection, Height 1 in, Width 8 in, Sign Material Vinyl, Sign Mounting Style Magnetic, Header No Header, Legend No Legend, Sign Shape Rectangle, Package Quantity 5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (T4000/S/MAK)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221023)
- CONDOR Leather Drivers Gloves, Cowhide, Full Finger, Shirred Slip-On, Medium, 1 Pair (3ZL51)
- VNM SIGNMAKER Label Tape, Yellow, Labels/Roll: Continuous (VNMYL-3762)
- BRADY Slider Insert, B-401 Plastic, 3 in. H, Text (140762)
- COL-MET Vinyl Sign Cards (PC 11-7)
- BRADY Slider Insert, B-401 Polystyrene, 6 in. H (140758)
- TARIFOLD Sign Inserts, Exit, PK6 (P1949EX)
- COL-MET Vinyl Sign Cards (PC 7-5)
- COL-MET Vinyl Sign Cards (PC 5-4)
- BRADY Slider Insert, Photography is Not Allowed (140760)
- Accuform Signs