Shop All Tags
Accuform
GHS Tags, Prod Identif, 8-1/2x3-7/8In, PK5
Mfr # THS401PTM
Zoro # G8411383
product price: $42.45
/pk 5, $8.49/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black, Red, White
- Height 8 1/2 in
- Width 3 7/8 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8 1/2 in |
Width | 3 7/8 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Color Black, Red, White, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Hazard Communication Standard GHS, Height 8 1/2 in, Includes (5) Adhesive Vinyl Sheets, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Brass Grommet, Mounting Hole Size 3/8 in, Number of Printed Sides 2, Number of Tags 25, Preprinted Images (Reverse Side) Diamond Border, GHS Symbol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Kevlar Cotton Thumbslot Sleeve 2 (9379KCTE)
- ZING Sign, Danger 480V, 10x14", Aluminum (2973A)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (105XBRMR120A)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, L, Black/Orange, Spandex, TPR, Reflective Panels (EXO-HZIO-04-L)
- ACCUFORM Permit Tag By The Roll, 6-1/4 x 3, PK250 (TAR724)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107PTP)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4 In, Plstc, PK10 (TAK603)
- ACCUFORM ID Tag, Numbered 101-200, 1-1/8 in, Circle, White/Red, 100/PK (TDG301RD)
- ACCUFORM Wrap 'n Stick™ Tags, Danger Barricade, 12x3-1/8in, Vinyl, 25/PK (TAT116)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TSS101CTP)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43123)
- Accuform Tags