Shop All Tags
Accuform
GHS Tags, Chemical Name, 8-1/2x3-7/8In, PK5
Mfr # THS403CTM
Zoro # G8445193
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Color Black, Red, White
- Height 8 1/2 in
- Width 3 7/8 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 8 1/2 in |
Width | 3 7/8 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Color Black, Red, White, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Hazard Communication Standard GHS, Height 8 1/2 in, Includes (5) Adhesive Vinyl Sheets, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 3/8 in, Number of Printed Sides 2, Number of Tags 100, Preprinted Images (Reverse Side) Diamond Border, GHS Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Skull Cap, Polyester, Black/Blue (48-73-4545)
- STERLING Large Rope Bag 45L Red (SLRB)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9677S)
- TINGLEY RUBBER Tingley® 82330 HazProof® Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 6 (82330.06)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TAB102CTP)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107CTP)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL352)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS305PTP)
- ACCUFORM Danger Tag, 6-1/4 x 3 In, Cardstock, PK250 (TAR423)
- ZING Caut Tag, 5-3/4 x 3 In, Bk/Yel, Plstc, PK10 (7019)
- Accuform Tags