Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 8 In. H, 8 In. W, KDD366YL
Mfr # KDD366YL
Zoro # G3582564
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 8 in
- Height 8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD366YL
- Zoro # G3582564
- UPC # 846642014803
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 6 1/2 In. -- 10 In. Part# KDD473 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color White, Yellow, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Unleaded Gasoline Sign, Landscape (OS-NS-D-1014-L-18775)
- MIGHTY LINE Ind Floor Tape, Roll, Red/White, Vinyl (3RWCHVRED)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F75)
- CLIFT INDUSTRIES Acid Eater Absorber & Neutralizer, 5-Gallons, Clift Industries 1001-004 (1001-004)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- ACCUFORM LBL, ATT OBSERVE PRECAUTI, 2X5/8, 500/RL (MPC317)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36PSC (MHZW36PSC)
- ACCUFORM Hard Hat Label, 2-1/8 In. H, 4 In. W, PK5 (LHTL673)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- ACCUFORM Label, Gas Cylinder, 2x2 In, Poly, 250 Roll (LZH615EV2)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL67BPR25)
- Accuform Safety Labels