Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 8 In. H, 8 In. W, KDD366PR
Mfr # KDD366PR
Zoro # G3582591
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 8 in
- Height 8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD366PR
- Zoro # G3582591
- UPC # 846642014834
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 6 1/2 In. -- 10 In. Part# KDD473 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Purple, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Dew Rag, Camouflage (6710)
- SHOWA Chem Glove Nitrile Lg (730-09.RT)
- KASK Safety Helmet, SuperPlasma HD, ABS Shell, Vented, 6pt Ratchet, Type 1, Class C, Yellow, One Size (WHE00036-202)
- SUPER ANCHOR SAFETY 50ft. X-Line Pneumatic Lifeline w/Snaphook (4065-50)
- ACCUFORM Caution Label, Electric Shut-Off, 3-1/2x5 in, Dura-Vinyl (LELC620XVE)
- ACCUFORM COLOR CODED MARKERS 1 in x 4 in COLOR MRB413MGSL (MRB413MGSL)
- ACCUFORM NFPA Label (LZN401EV)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- ACCUFORM LBL, ATT STATIC SENSITIVE DEV, 2X5/8,500RL (MPC319)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34EVL (MHZW34EVL)
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- Accuform Identification Labels