Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 8 In. H, 8 In. W, KDD366GN
Mfr # KDD366GN
Zoro # G3582573
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 8 in
- Height 8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD366GN
- Zoro # G3582573
- UPC # 846642014827
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 6 1/2 In. -- 10 In. Part# KDD473 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Green, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-595-WT)
- WATSON GLOVES Stealth Original - Xlarge PR (390-X)
- CHILL-ITS BY ERGODYNE Chill-Its Evaporative Cooling Bandana Headband, Adjustable Tie Closure, PVA, Solid Blue (6700CT)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (STAGCXPU-7)
- ACCUFORM Label, Flaming Circle, 2x2In, Poly, 250 Roll (LZH612EV2)
- ACCUFORM Label, Corrosive, 1x1 In, Poly, 500 Roll (LZH604EV5)
- ACCUFORM Hard Hat Label, 2-1/8 In. H, 4 In. W, PK5 (LHTL673)
- ACCUFORM Inspection Label (LFSD516XVE)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW27PSP (MHZW27PSP)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34EVL (MHZW34EVL)
- AVERY Label, Round, 1.25""Dia, Neonyw 400PK (AVE05499)
- Accuform Identification Labels