Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 8 In. H, 8 In. W, KDD366BU
Mfr # KDD366BU
Zoro # G3582582
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 8 in
- Height 8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD366BU
- Zoro # G3582582
- UPC # 846642014810
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 8 in |
Height | 8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 6 1/2 In. -- 10 In. Part# KDD473 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Blue, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOAM Spray Foam Sealant, Orange, 12 PK (P30192G)
- VIKING Viking Journeyman 420D Jacket Black (3307J-L)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (9792L)
- SIGNMISSION OSHA Sign, Door Not For Pedestrian Traffic Use Main, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-WS-A-1014-L-12580)
- ACCUFORM Label, Exclamation, 1x1In, CtdPaper, 250Roll (LZH607PS2)
- ACCUFORM Hard Hat Label, Blue, Black/White (LHTL608)
- ACCUFORM Haz Waste Label, Non-Regulated Waste, 6x6 in, Paper, 250/RL (MHZW14PSL)
- ACCUFORM NFPA Label (LZN401EV)
- ACCUFORM Label, Flame, 1x1 In, Ctd Paper, 250 Roll (LZH601PS2)
- ACCUFORM Accuform "Gasoline" Adhesive Tank and Pipe Label (XF1117)
- SMEAD Label, Bccr, Endtab, ""I"", Pink Pk (SMD67079)
- Accuform Identification Labels