Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 5 In. H, 5 In. W, KDD364YL
Mfr # KDD364YL
Zoro # G3582512
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 5 7/8 in
- Height 5 7/8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD364YL
- Zoro # G3582512
- UPC # 846642014759
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 7/8 in |
Height | 5 7/8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 5 In. -- 6 1/2 In. Part# KDD472 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color White, Yellow, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Gloves, Stick Application, Blue, PR (2519B-3X)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Food Preparation Sink Only Sign, Landscape (OS-NS-D-710-L-12835)
- KEEN Size 7 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 100)
- ACCUFORM CAUTION SAFETY LABEL AUTOMATIC DOOR 6 in LABR615VSP (LABR615VSP)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34EVL (MHZW34EVL)
- ACCUFORM NFPA Label (LZN401EV)
- ACCUFORM 1" x 1" Paper Label, Pk250 (LZH609PS2)
- ACCUFORM Inspection Label, PK5 (LFSD516VSP)
- ACCUFORM Safety Label, Instruction, 3-1/2 In. H, PK5, LHSK801VSP (LHSK801VSP)
- SMEAD Label, Bccr, Endtab, ""I"", Pink Pk (SMD67079)
- Accuform Safety Labels