Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 5 In. H, 5 In. W, KDD364RD
Mfr # KDD364RD
Zoro # G3582503
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 5 7/8 in
- Height 5 7/8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD364RD
- Zoro # G3582503
- UPC # 846642014742
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 7/8 in |
Height | 5 7/8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 5 In. -- 6 1/2 In. Part# KDD472 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Rain Jacket with Detachable Hood, Green, M (4PCL5)
- MSA SAFETY Full Face Respirator, L, Bayonet, Silicone (10083800)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUB)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814S)
- ACCUFORM LBL, ATT STATIC SENSITIVE DEV, 2X5/8,500RL (MPC319)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20PSC (MHZW20PSC)
- ACCUFORM LABEL CLEAN INITIALS DATE 4 X 4 MSN302 (MSN302)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34EVL (MHZW34EVL)
- ACCUFORM Label, Flame, 2x2 In, Poly, 500 Roll (LZH611EV5)
- ACCUFORM Label, Skull, 2x2 In, Poly, 250 Roll (LZH616EV2)
- ACCUFORM Danger Label, Electrical Panel, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LELC002VSP)
- Accuform Identification Labels