Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 5 In. H, 5 In. W, KDD364PR
Mfr # KDD364PR
Zoro # G3582546
product price: $11.15
/ea
Sold in multiples of 2 for $22.30
$22.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 5 7/8 in
- Height 5 7/8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD364PR
- Zoro # G3582546
- UPC # 846642014780
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 7/8 in |
Height | 5 7/8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 5 In. -- 6 1/2 In. Part# KDD472 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Purple, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Seismic Seal Eyewear Safety Glasses W/ Espresso Tint Lens/Black Fram (UVXS0601X)
- CONDOR Tacky Mat, Blue, 36 x 45 In, PK4 (6GRC9)
- LACROSSE Size 15 Men's Steel Rubber Boot, Black (101110)
- ERB SAFETY Sweatshirt, Hooded, Zip, HiViz, Lime/Blk, 2XL (62988)
- ACCUFORM Label, Corrosive, 1x1 In, Poly, 500 Roll (LZH604EV5)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD903VSP (LFSD903VSP)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZW20PSL)
- ACCUFORM Label, CEMA, 3x6, Warning Exposed, PK5 (LECN373)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20PSC (MHZW20PSC)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD904VSP (LFSD904VSP)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Mounting Style: With Corner Holes (DL64BR)
- Accuform Identification Labels