Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 5 In. H, 5 In. W, KDD364GN
Mfr # KDD364GN
Zoro # G3582521
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 5 7/8 in
- Height 5 7/8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD364GN
- Zoro # G3582521
- UPC # 846642014773
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 7/8 in |
Height | 5 7/8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 5 In. -- 6 1/2 In. Part# KDD472 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Green, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit, Duffel Bag, Universal (SPKU-BLK-BG)
- NMC Notice Unauthorized Personnel Are Not Permitted Sign, N359AB (N359AB)
- SILICONE WATER GUARD Atsko Clear Silicone Water Repellent 10.5 oz (1336)
- VGUARD A14C1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Large, 2000 PK, Blue (A14C13)
- ACCUFORM LBL, US FLAG, 2X3, 500/RL (MSN234)
- ACCUFORM CAUTION SAFETY LABEL AUTOMATIC DOOR 6 in LABR615VSP (LABR615VSP)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- ACCUFORM Label, Health, 1x1 In, Poly, 500 Roll (LZH609EV5)
- ACCUFORM Hard Hat Label, 2-1/8 In. H, 4 In. W, PK5 (LHTL673)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW20PSP (MHZW20PSP)
- BRADY Identification Label, 3In H, PK500, 30665 (30665)
- Accuform Safety Labels