Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 5 In. H, 5 In. W, KDD364BU
Mfr # KDD364BU
Zoro # G3582537
product price: $24.15
/ea
Sold in multiples of 2 for $48.30
$48.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 5 7/8 in
- Height 5 7/8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD364BU
- Zoro # G3582537
- UPC # 846642014766
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 7/8 in |
Height | 5 7/8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 5 In. -- 6 1/2 In. Part# KDD472 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Blue, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rain Jacket, Unisex, Green, XL (C16720G XL)
- KURIYAMA FIRE PRODUCTS Fire Hose, 100 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX100N)
- STI Split Sleeve Kit, 12 In.L, 1 In.D, Steel (FSR100)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+ HKL)
- ACCUFORM LABEL CLEAN INITIALS DATE 4 X 4 MSN302 (MSN302)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW20SLP)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LSMK004VSP (LSMK004VSP)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- ACCUFORM Label, Skull, 2x2 In, Poly, 250 Roll (LZH616EV2)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- ACCUFORM Label, Exclamation, 1x1In, CtdPaper, 250Roll (LZH607PS2)
- Accuform Identification Labels