Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 4 In. H, 4 In. W, KDD362RD
Mfr # KDD362RD
Zoro # G3582451
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 4 in
- Height 4 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD362RD
- Zoro # G3582451
- UPC # 846642014698
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 2 1/2 In. -- 5 In. Part# KDD471 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Red, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, High-Visibility Orange, Single Layer (980XXL)
- CONDOR Hardhat Pad, Navy, Universal (33TZ12)
- STRANCO Projecting Aisle Sign, Legend 1, HPS-2W1412-1 (HPS-2W1412-1)
- CESTUS Work Gloves , Brutus HD #3508 PR (BHD 3508 L)
- ACCUFORM "Used Oil" Adhesive Tank & Pipe Label (X10144)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36PSC (MHZW36PSC)
- ACCUFORM Label, Flaming Circle, 2x2In, Poly, 250 Roll (LZH612EV2)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZW20PSL)
- ACCUFORM DOT Handling Label, 4" Height, 4", MHZW36EVC (MHZW36EVC)
- ACCUFORM LABEL CLEAN INITIALS DATE 4 X 4 MSN302 (MSN302)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- Accuform Identification Labels