Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 4 In. H, 4 In. W, KDD362PR
Mfr # KDD362PR
Zoro # G3582494
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 4 in
- Height 4 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD362PR
- Zoro # G3582494
- UPC # 846642014735
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 2 1/2 In. -- 5 In. Part# KDD471 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Purple, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Limiter, 6 ft., Red (MFLB-3-Z7/6FT)
- MOON AMERICAN Pin Lug, FNHxMNH, 1-1/2 Inx1 In (369-1521021)
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- EPSON Printable Vinyl Label Cartridge (212VTBWPX)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104RDOR (LHR104RDOR)
- ACCUFORM GHS Label, Environment, 2x2,250 Roll (LZH618EV2)
- ACCUFORM Hazardous Waste Label, White/Purple, PK100 (MHZW16PSC)
- ACCUFORM LBL, ATT OBSERVE PRECAUTI, 2X5/8, 500/RL (MPC317)
- ACCUFORM Label, Health, 1x1 In, Poly, 500 Roll (LZH609EV5)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Rotating, PK5 (LECN372)
- NEVS Caution Federal Law Prohibits 3/8" x 1-1/2" (PAUX-15)
- Accuform Safety Labels