Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 4 In. H, 4 In. W, KDD362GN
Mfr # KDD362GN
Zoro # G3582476
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 4 in
- Height 4 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD362GN
- Zoro # G3582476
- UPC # 846642014728
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 2 1/2 In. -- 5 In. Part# KDD471 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Green, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Premium Surveyor Vest, Pink, X-Small, Class 2 (SV544PKC-2 S)
- PORTWEST Dayton Class 3 T-Shirt, XL (S393)
- TARPS NOW 5' X 20' Drain Tarps / Leak Diverters (DTP12WB-0520)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 72 in L, 40 in W, Orange/White (97-01-004-011)
- ACCUFORM Safety Label, 5 In. W, 3-1/2 In. H, PK5 (LRST801VSP)
- ACCUFORM Label, Corrosive, 1x1In, Ctd Paper, 250 Roll (LZH604PS2)
- ACCUFORM 4X4 HAZ WSTE UNIV WSTE POLY PK100 (MHZW17EVC)
- ACCUFORM CAUTION SAFETY LABEL AUTOMATIC DOOR 6 in LABR615VSP (LABR615VSP)
- ACCUFORM Label, Exploding Bomb, 1x1In, 500 Roll (LZH603PS5)
- ACCUFORM Label, Flame, 2x2 In, Poly, 500 Roll (LZH611EV5)
- NMC Graphic Voltage Discharge Hazard Iso Label, Pk10 (ISO260AP)
- Accuform Identification Labels