Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 4 In. H, 4 In. W, KDD362BU
Mfr # KDD362BU
Zoro # G3582485
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 4 in
- Height 4 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD362BU
- Zoro # G3582485
- UPC # 846642014711
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 4 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 2 1/2 In. -- 5 In. Part# KDD471 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Blue, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size L (9) (99-9-821-9)
- MCR SAFETY Protective Gloves, Foam Nylon, Large, 12/DZ, Gray, PK12 (MCSCRW9673L)
- CORTINA SAFETY PRODUCTS Polypropylene, 3.1 H, 101.1 L, 29.8 W (97-01-004-013)
- SCHNEIDER ELECTRIC Steady LED Lamp, Green, 120VAC (DL1BDG3)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34PSL (MHZW34PSL)
- ACCUFORM Label, Flame, 2x2 In, Poly, 250 Roll (LZH611EV2)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Rotating, PK5 (LECN372)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34EVL (MHZW34EVL)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW43PSC)
- ACCUFORM Label, Flame, 2x2 In, Poly, 500 Roll (LZH611EV5)
- LABELMASTER Flammable Gas Label, Worded, PK50 (HML7S)
- Accuform Safety Labels