Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 2 In. H, 2 In. W, KDD360YL
Mfr # KDD360YL
Zoro # G3582415
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 2 3/8 in
- Height 2 3/8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD360YL
- Zoro # G3582415
- UPC # 846642014650
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 3/8 in |
Height | 2 3/8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 1 In. -- 2 1/2 In. Part# KDD470 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color White, Yellow, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 4 ft. W x (MN 0046AC)
- SHOWA VF, Gloves, Gen Purpose, M, 3RUG1, PR (BO500BM-V)
- MCR SAFETY Lint Free Nylon Fourchettes Regu, S, PK12 (8750S)
- ERB SAFETY BreakAway Vest, Cl 2, XBack, HiViz, Orange, M (61740)
- ACCUFORM Label, Exclamation, 1x1 In, Poly, 500 Roll (LZH607EV5)
- ACCUFORM GHS Label, Environment, 2x2,250 Roll (LZH618EV2)
- ACCUFORM Label, Flame, 1x1 In, Ctd Paper, 250 Roll (LZH601PS2)
- ACCUFORM NFPA Label (LZN401EV)
- ACCUFORM Label, Corrosive, 1x1 In, Poly, 500 Roll (LZH604EV5)
- ACCUFORM Label, Health, 1x1 In, Ctd Paper, 500 Roll (LZH609PS5)
- NMC Wear Foot Protection Iso Label, Pk10 (ISO206AP)
- Accuform Identification Labels