Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 2 In. H, 2 In. W, KDD360PR
Mfr # KDD360PR
Zoro # G3582442
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 2 3/8 in
- Height 2 3/8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD360PR
- Zoro # G3582442
- UPC # 846642014681
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 3/8 in |
Height | 2 3/8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 1 In. -- 2 1/2 In. Part# KDD470 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Purple, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, L, Gray, PVC Material, PK12 (9676LM)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-L)
- STRANCO Hanging Aisle Sign, Legend 1 (HPS-FS1212-1)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4, Width: 4" (22D091)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK100 (MHZW14PSC)
- ACCUFORM Label, Corrosive, 2x2 In, Poly, 250 Roll (LZH614EV2)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104GNYL (LHR104GNYL)
- ACCUFORM 6X6 HAZ WSTE UNIV WSTE POLY PK100 (MHZW16EVC)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LFSD904VSP (LFSD904VSP)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20PSC (MHZW20PSC)
- NMC Nfpa Label Number 2", Pk5, Legend/Background Color: White (DCN21)
- Accuform Safety Labels