Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 2 In. H, 2 In. W, KDD360GN
Mfr # KDD360GN
Zoro # G3582424
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 2 3/8 in
- Height 2 3/8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD360GN
- Zoro # G3582424
- UPC # 846642014674
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 3/8 in |
Height | 2 3/8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 1 In. -- 2 1/2 In. Part# KDD470 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Green, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Or Sleeve for 3mm Simplex Cable, 1", PK100 (NWSLC-3Y)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe, Red, 120V (225XST-120R)
- BRADY Arc Flash Label, Red/White, Polyester, PK2 (THTEL-161-483-1-DA)
- BRADY Aluminum Utility Panel, 1-3/4 In. H, PK25 (97199)
- ACCUFORM DOT Handling Label, 6" Height, 6", MHZW34PSL (MHZW34PSL)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK25 (MHZW14PSP)
- ACCUFORM Label, Health, 1x1 In, Poly, 500 Roll (LZH609EV5)
- ACCUFORM Hazardous Waste Label, 4 In. H, PK100 (MHZW43PSC)
- ACCUFORM Label, Flame, 1x1 In, Ctd Paper, 250 Roll (LZH601PS2)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Self-Lam, 25/PK (MHZW20SLP)
- BRADY Warning Label, 7 In. H, 5 In. W, PK5 (121081)
- Accuform Safety Labels