Shop All Identification Labels
Accuform
Gate Valve Lockout Label, 2 In. H, 2 In. W, KDD360BU
Mfr # KDD360BU
Zoro # G3582433
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Vinyl
- Width 2 3/8 in
- Height 2 3/8 in
- Standards ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD360BU
- Zoro # G3582433
- UPC # 846642014667
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 3/8 in |
Height | 2 3/8 in |
Depth | 1/250 in |
Description
Gate Valve Lockout Label, Octagon, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out Gate Valve Lockout Fits Valve Handle Diameter 1 In. -- 2 1/2 In. Part# KDD470 This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Blue, White, Sign Legend Style Text
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Stretch EZ Band 5"x90x1000' Clear, PK12 (SBF07)
- FIRE-DEX Turnout Coat, Tan, S, Nomex (FS1J007S)
- 3M SAFETY-WALK Safety-Walk General Purpose Tread Rolls, 4" x 60 ft, Black (610)
- DICKIES FR Button Down Work Shirt, M, Navy (2837NB MD 0R)
- ACCUFORM Haz Waste Label, Universal Waste, 4x4 in, Poly, 250/RL (MHZW17EVL)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, LHR104WT (LHR104WT)
- ACCUFORM Haz Waste Label, Non-Regulated Waste, 6x6 in, Paper, 250/RL (MHZW14PSL)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW27PSP (MHZW27PSP)
- ACCUFORM First Aid Label, 3-1/2x5 in, Adhesive Vinyl, 5/PK (LFSD500VSP)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW20PSP (MHZW20PSP)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Pressure Sensitive Vinyl (HM42)
- Accuform Identification Labels